Zoro Homepage

Compressed Air Filter, 3 1/4" W, 8 5/8" H

  • Mfr # 12F32EC

  • Zoro # G709203563


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Seal Material
Nitrile
For Fluid Type
Gas, Oil
Filter Bowl Guard Material
Metal
Weight
2.4 lb
Filter Bowl Capacity
7.2 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12F32EC
Zoro #
G709203563
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 1/4 in
Overall Height
8 5/8 in
Air Inlet Size
1/2 in
Overall Depth
3 1/4 in

Details

Seal Material
Nitrile
Item
Coalescing filter
For Fluid Type
Gas, Oil
Filter Bowl Guard Material
Metal
Weight
2.4 lb
Filter Bowl Capacity
7.2 oz
Pressure Drop
2 psig
Maximum Operating Pressure
250 psig
Maximum Operating Temperature
175 Degrees F
Differential Pressure Indicator Included
Yes
Drain Type
Automatic
System Location
Air Line
Filter Type
Particulate
Minimum Operating Temperature
32 Degrees F
Body Material
Zinc
Series
Series 12F
Modular Connection
Modular Connection
Filter Bowl Guard Included
Yes
Gauge Included
No
Minimum Flow Rate
75 scfm
Air Inlet Type
NPT
Filter Bowl Material
Polycarbonate
Filter Rating
0.01 micron
Drain Included
Yes
Maximum Flow Rate
160 scfm

Description

Coalescing filter, Filter Type Particulate, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 160 scfm, Maximum Operating Pressure 250 psig, Maximum Operating Temperature 175 Degrees F, Overall Width 3 1/4 in, Overall Height 8 5/8 in, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Automatic, Series Series 12F, Differential Pressure Indicator Included Yes, Body Material Zinc, Filter Bowl Capacity 7.2 oz, Filter Bowl Guard Included Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.