Zoro Homepage

Compressed Air Filter

  • Mfr # AAPX015CNFX

  • Zoro # G603657325


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3 1/2 in
Drain Type
Automatic
Includes
90-Degree Elbow, Turning Vanes and Conical Flow Diffuser
Filter Rating
0.01 micron
Overall Depth
3 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAPX015CNFX
Zoro #
G603657325
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Width
3 1/2 in
Overall Depth
3 5/16 in
Overall Height
9 3/8 in
Air Inlet Size
1/2 in

Details

Item
Compressed Air Filter
Drain Type
Automatic
Includes
90-Degree Elbow, Turning Vanes and Conical Flow Diffuser
Filter Rating
0.01 micron
Standards
ISO 14001, ISO 9001
For Fluid Type
Compressed Air
Filter Bowl Material
Aluminum
Maximum Operating Pressure
232 psi
Drain Part Compatibility
P015AO
Weight
3.1 lb
Maximum Operating Temperature
176 Degrees F
For Substance Type
Air, Carbon Dioxide, Nitrogen
Maximum Flow Rate
42 cfm
Differential Pressure Indicator Included
Yes
Filter Type
Coalescing
Minimum Operating Pressure
22 psig
Filter Efficiency
99.9999 %
Series
OIL-X
Drain Included
Yes
Minimum Operating Temperature
35 Degrees F
Air Inlet Type
NPT
Sight Gauge Included
No
Gauge Included
No

Description

Compressed Air Filter, Filter Type Coalescing, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 42 cfm, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 176 Degrees F, Overall Width 3 1/2 in, Overall Height 9 3/8 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series OIL-X, Differential Pressure Indicator Included Yes, Drain Part Compatibility P015AO, Filter Efficiency 99.9999 Percent, Filter Rating 0.01 micron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.