Zoro Homepage

Compressed Air Filter

  • Mfr # AAPX035GNFX

  • Zoro # G303657694


product price: $1,013.99
/ea
Free Shipping & Returns

Key Features

Overall Height
17 5/16 in
Includes
90-Degree Elbow, Turning Vanes and Conical Flow Diffuser
Drain Type
Automatic
Overall Width
6 7/16 in
Overall Depth
6 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAPX035GNFX
Zoro #
G303657694
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Height
17 5/16 in
Overall Width
6 7/16 in
Overall Depth
6 3/16 in
Air Inlet Size
1 1/2 in

Details

Item
Compressed Air Filter
Includes
90-Degree Elbow, Turning Vanes and Conical Flow Diffuser
Drain Type
Automatic
Filter Rating
0.01 micron
Drain Included
Yes
Maximum Flow Rate
339 cfm
Differential Pressure Indicator Included
Yes
Maximum Operating Pressure
232 psi
Minimum Operating Pressure
22 psig
Maximum Operating Temperature
176 Degrees F
Drain Part Compatibility
P035AO
Filter Bowl Material
Aluminum
For Substance Type
Air, Carbon Dioxide, Nitrogen
Minimum Operating Temperature
35 Degrees F
Series
OIL-X
For Fluid Type
Compressed Air
Standards
ISO 14001, ISO 9001
Filter Efficiency
99.9999 %
Filter Type
Coalescing
Weight
15.14 lb
Gauge Included
No
Air Inlet Type
NPT
Sight Gauge Included
No

Description

Compressed Air Filter, Filter Type Coalescing, Air Inlet Size 1 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 339 cfm, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 176 Degrees F, Overall Width 6 7/16 in, Overall Height 17 5/16 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series OIL-X, Differential Pressure Indicator Included Yes, Drain Part Compatibility P035AO, Filter Efficiency 99.9999 Percent, Filter Rating 0.01 micron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.