Zoro Homepage

Compressed Air Filter

  • Mfr # AAPX045INFX

  • Zoro # G203657695


product price: $1,906.99
/ea
Free Shipping & Returns

Key Features

Overall Height
20 15/16 in
Drain Type
Automatic
Includes
90-Degree Elbow, Turning Vanes and Conical Flow Diffuser
Overall Width
6 7/16 in
Overall Depth
6 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAPX045INFX
Zoro #
G203657695
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Height
20 15/16 in
Overall Width
6 7/16 in
Overall Depth
6 3/16 in
Air Inlet Size
2 1/2 in

Details

Drain Type
Automatic
Includes
90-Degree Elbow, Turning Vanes and Conical Flow Diffuser
Item
Compressed Air Filter
Filter Rating
0.01 micron
Series
OIL-X
Weight
15.82 lb
Maximum Flow Rate
699 cfm
Filter Efficiency
99.9999 %
Maximum Operating Temperature
149 Degrees F
For Fluid Type
Compressed Air
For Substance Type
Air, Carbon Dioxide, Nitrogen
Filter Bowl Material
Aluminum
Filter Type
Coalescing
Differential Pressure Indicator Included
Yes
Standards
ISO 14001, ISO 9001
Minimum Operating Temperature
35 Degrees F
Minimum Operating Pressure
22 psig
Maximum Operating Pressure
232 psi
Drain Part Compatibility
P045AO
Drain Included
Yes
Air Inlet Type
NPT
Gauge Included
No
Sight Gauge Included
No

Description

Compressed Air Filter, Filter Type Coalescing, Air Inlet Size 2 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 699 cfm, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 149 Degrees F, Overall Width 6 7/16 in, Overall Height 20 15/16 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series OIL-X, Differential Pressure Indicator Included Yes, Drain Part Compatibility P045AO, Filter Efficiency 99.9999 Percent, Filter Rating 0.01 micron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.