Zoro Homepage

Compressed Air Filter

  • Mfr # AAPX055JNFX

  • Zoro # G603657707


product price: $2,953.99
/ea
Free Shipping & Returns

Key Features

Overall Width
7 9/16 in
Drain Type
Automatic
Overall Height
33 1/4 in
Filter Rating
0.01 micron
Includes
90-Degree Elbow, Turning Vanes and Conical Flow Diffuser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAPX055JNFX
Zoro #
G603657707
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Width
7 9/16 in
Overall Height
33 1/4 in
Overall Depth
7 3/16 in
Air Inlet Size
3 in

Details

Item
Compressed Air Filter
Drain Type
Automatic
Filter Rating
0.01 micron
Includes
90-Degree Elbow, Turning Vanes and Conical Flow Diffuser
Filter Bowl Material
Aluminum
Differential Pressure Indicator Included
Yes
Maximum Flow Rate
1,314 cfm
Filter Type
Coalescing
Series
OIL-X
Minimum Operating Temperature
35 Degrees F
For Substance Type
Air, Carbon Dioxide, Nitrogen
Filter Efficiency
99.9999 %
Drain Included
Yes
Weight
34.78 lb
Drain Part Compatibility
P055AA
Minimum Operating Pressure
22 psig
Standards
ISO 14001, ISO 9001
Maximum Operating Temperature
149 Degrees F
For Fluid Type
Compressed Air
Maximum Operating Pressure
232 psi
Gauge Included
No
Sight Gauge Included
No
Air Inlet Type
NPT

Description

Compressed Air Filter, Filter Type Coalescing, Air Inlet Size 3 in, Air Inlet Type NPT, Maximum Flow Rate 1,314 cfm, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 149 Degrees F, Overall Width 7 9/16 in, Overall Height 33 1/4 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series OIL-X, Differential Pressure Indicator Included Yes, Drain Part Compatibility P055AA, Filter Efficiency 99.9999 Percent, Filter Rating 0.01 micron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.