Zoro Homepage

Compressed Air Filter

  • Mfr # ACSPX010BNMX

  • Zoro # G603657622


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
2 9/16 in
Drain Type
Manual
Filter Rating
Not Rated
Overall Height
7 1/16 in
Overall Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACSPX010BNMX
Zoro #
G603657622
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Depth
2 9/16 in
Overall Height
7 1/16 in
Overall Width
3 in
Air Inlet Size
3/8 in

Details

Item
Compressed Air Filter
Drain Type
Manual
Filter Rating
Not Rated
Maximum Flow Rate
21 cfm
Differential Pressure Indicator Included
Yes
For Substance Type
Air, Carbon Dioxide, Nitrogen
Minimum Operating Temperature
35 Degrees F
Drain Included
Yes
Maximum Operating Pressure
290 psi
Minimum Operating Pressure
15 psig
Weight
1.78 lb
ISO Class
1
Filter Bowl Material
Aluminum
Drain Part Compatibility
P010ACS
Standards
ISO 14001, ISO 9001
For Fluid Type
Compressed Air
Maximum Operating Temperature
122 Degrees F
Series
OIL-X
Filter Type
Activated Carbon
Gauge Included
No
Sight Gauge Included
No
Air Inlet Type
NPT

Description

Compressed Air Filter, Filter Type Activated Carbon, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 21 cfm, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 122 Degrees F, Overall Width 3 in, Overall Height 7 1/16 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Manual, Series OIL-X, Differential Pressure Indicator Included Yes, Drain Part Compatibility P010ACS, Filter Rating Not Rated, For Fluid Type Compressed Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.