Zoro Homepage

Compressed Air Filter

  • Mfr # ACSPX010CNMX

  • Zoro # G203657589


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Filter Rating
Not Rated
Overall Height
7 1/16 in
Drain Type
Manual
Overall Width
3 in
Overall Depth
2 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACSPX010CNMX
Zoro #
G203657589
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Height
7 1/16 in
Overall Width
3 in
Overall Depth
2 9/16 in
Air Inlet Size
1/2 in

Details

Filter Rating
Not Rated
Item
Compressed Air Filter
Drain Type
Manual
Maximum Operating Pressure
290 psi
Maximum Flow Rate
21 cfm
Differential Pressure Indicator Included
Yes
Filter Type
Activated Carbon
Minimum Operating Pressure
15 psig
Filter Bowl Material
Aluminum
For Fluid Type
Compressed Air
Weight
1.78 lb
Drain Included
Yes
Drain Part Compatibility
P010ACS
Standards
ISO 14001, ISO 9001
Series
OIL-X
Minimum Operating Temperature
35 Degrees F
ISO Class
1
For Substance Type
Air, Carbon Dioxide, Nitrogen
Maximum Operating Temperature
122 Degrees F
Sight Gauge Included
No
Air Inlet Type
NPT
Gauge Included
No

Description

Compressed Air Filter, Filter Type Activated Carbon, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 21 cfm, Maximum Operating Pressure 290 psi, Maximum Operating Temperature 122 Degrees F, Overall Width 3 in, Overall Height 7 1/16 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Manual, Series OIL-X, Differential Pressure Indicator Included Yes, Drain Part Compatibility P010ACS, Filter Rating Not Rated, For Fluid Type Compressed Air

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.