Zoro Homepage

Compressed Air Filter

  • Mfr # AOPX010ANFX

  • Zoro # G403657532


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3 in
Filter Rating
1 micron
Drain Type
Automatic
Overall Height
7 1/16 in
Overall Depth
2 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AOPX010ANFX
Zoro #
G403657532
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Width
3 in
Overall Height
7 1/16 in
Overall Depth
2 9/16 in
Air Inlet Size
1/4 in

Details

Filter Rating
1 micron
Item
Compressed Air Filter
Drain Type
Automatic
Includes
90-Degree Elbow, Turning Vanes and Conical Flow Diffuser
For Substance Type
Air, Carbon Dioxide, Nitrogen
Series
OIL-X
Weight
1.78 lb
Filter Bowl Material
Aluminum
Minimum Operating Pressure
22 psig
Filter Type
Coalescing
Drain Included
Yes
Minimum Operating Temperature
35 Degrees F
Drain Part Compatibility
P010AO
Filter Efficiency
99.925 %
For Fluid Type
Compressed Air
Maximum Operating Temperature
149 Degrees F
Maximum Operating Pressure
232 psi
Differential Pressure Indicator Included
Yes
Maximum Flow Rate
21 cfm
Standards
ISO 14001, ISO 9001
Air Inlet Type
NPT
Gauge Included
No
Sight Gauge Included
No

Description

Compressed Air Filter, Filter Type Coalescing, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 21 cfm, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 149 Degrees F, Overall Width 3 in, Overall Height 7 1/16 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series OIL-X, Differential Pressure Indicator Included Yes, Drain Part Compatibility P010AO, Filter Efficiency 99.925 Percent, Filter Rating 1 micron, For Fluid Type Compressed Air

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.