Zoro Homepage

Compressed Air Filter

  • Mfr # AOPX010CNFX

  • Zoro # G103657412


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Filter Rating
1 micron
Includes
90-Degree Elbow, Turning Vanes and Conical Flow Diffuser
Overall Height
7 1/16 in
Drain Type
Automatic
Overall Depth
2 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AOPX010CNFX
Zoro #
G103657412
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Height
7 1/16 in
Overall Depth
2 9/16 in
Overall Width
3 in
Air Inlet Size
1/2 in

Details

Filter Rating
1 micron
Includes
90-Degree Elbow, Turning Vanes and Conical Flow Diffuser
Drain Type
Automatic
Item
Compressed Air Filter
Maximum Operating Pressure
232 psi
For Substance Type
Air, Carbon Dioxide, Nitrogen
Filter Bowl Material
Aluminum
Series
OIL-X
Drain Included
Yes
Minimum Operating Pressure
22 psig
Drain Part Compatibility
P010AO
For Fluid Type
Compressed Air
Filter Type
Coalescing
Weight
1.78 lb
Standards
ISO 14001, ISO 9001
Maximum Flow Rate
21 cfm
Minimum Operating Temperature
35 Degrees F
Filter Efficiency
99.925 %
Maximum Operating Temperature
149 Degrees F
Differential Pressure Indicator Included
Yes
Gauge Included
No
Sight Gauge Included
No
Air Inlet Type
NPT

Description

Compressed Air Filter, Filter Type Coalescing, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 21 cfm, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 149 Degrees F, Overall Width 3 in, Overall Height 7 1/16 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series OIL-X, Differential Pressure Indicator Included Yes, Drain Part Compatibility P010AO, Filter Efficiency 99.925 Percent, Filter Rating 1 micron, For Fluid Type Compressed Air

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.