Zoro Homepage

Compressed Air Filter

  • Mfr # AOPX025ENFX

  • Zoro # G803657514


product price: $627.99
/ea
Free Shipping & Returns

Key Features

Drain Type
Automatic
Includes
90-Degree Elbow, Turning Vanes and Conical Flow Diffuser
Overall Depth
4 1/2 in
Filter Rating
1 micron
Overall Height
10 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AOPX025ENFX
Zoro #
G803657514
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Depth
4 1/2 in
Overall Height
10 15/16 in
Overall Width
4 3/4 in
Air Inlet Size
1 in

Details

Drain Type
Automatic
Includes
90-Degree Elbow, Turning Vanes and Conical Flow Diffuser
Filter Rating
1 micron
Item
Compressed Air Filter
Weight
5.86 lb
Standards
ISO 14001, ISO 9001
Minimum Operating Pressure
22 psig
Filter Bowl Material
Aluminum
Differential Pressure Indicator Included
Yes
Drain Part Compatibility
P025AO
Filter Efficiency
99.925 %
For Substance Type
Air, Carbon Dioxide, Nitrogen
Drain Included
Yes
For Fluid Type
Compressed Air
Minimum Operating Temperature
35 Degrees F
Maximum Operating Temperature
149 Degrees F
Maximum Operating Pressure
232 psi
Maximum Flow Rate
127 cfm
Series
OIL-X
Filter Type
Coalescing
Gauge Included
No
Air Inlet Type
NPT
Sight Gauge Included
No

Description

Compressed Air Filter, Filter Type Coalescing, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Flow Rate 127 cfm, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 149 Degrees F, Overall Width 4 3/4 in, Overall Height 10 15/16 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series OIL-X, Differential Pressure Indicator Included Yes, Drain Part Compatibility P025AO, Filter Efficiency 99.925 Percent, Filter Rating 1 micron

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.