Zoro Homepage

Compressed Air Filter

  • Mfr # AOPX045INFX

  • Zoro # G203657381


product price: $1,904.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
6 3/16 in
Overall Height
20 15/16 in
Drain Type
Automatic
Filter Rating
1 micron
Includes
90-Degree Elbow, Turning Vanes and Conical Flow Diffuser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AOPX045INFX
Zoro #
G203657381
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Depth
6 3/16 in
Overall Height
20 15/16 in
Overall Width
6 7/16 in
Air Inlet Size
2 1/2 in

Details

Drain Type
Automatic
Filter Rating
1 micron
Includes
90-Degree Elbow, Turning Vanes and Conical Flow Diffuser
Item
Compressed Air Filter
Minimum Operating Temperature
35 Degrees F
Maximum Flow Rate
699 cfm
For Fluid Type
Compressed Air
Drain Part Compatibility
P045AO
Series
OIL-X
Filter Bowl Material
Aluminum
Standards
ISO 14001, ISO 9001
Maximum Operating Pressure
232 psi
Drain Included
Yes
Weight
15.82 lb
Differential Pressure Indicator Included
Yes
For Substance Type
Air, Carbon Dioxide, Nitrogen
Minimum Operating Pressure
22 psig
Maximum Operating Temperature
149 Degrees F
Filter Efficiency
99.925 %
Filter Type
Coalescing
Gauge Included
No
Air Inlet Type
NPT
Sight Gauge Included
No

Description

Compressed Air Filter, Filter Type Coalescing, Air Inlet Size 2 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 699 cfm, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 149 Degrees F, Overall Width 6 7/16 in, Overall Height 20 15/16 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series OIL-X, Differential Pressure Indicator Included Yes, Drain Part Compatibility P045AO, Filter Efficiency 99.925 Percent, Filter Rating 1 micron

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.