Zoro Homepage

Compressed Air Filter, Pipe Size 1/2" NPT

  • Mfr # 07F36AC

  • Zoro # G3374703


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Overall Height
7 11/16 in
Bowl Size
7.2 oz.
Max. Flow - Air Treatment
130 cfm
Overall Width
3 1/4 in
Item - Air Filters
General Purpose Filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07F36AC
Zoro #
G3374703
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7 11/16 in
Bowl Size
7.2 oz.
Overall Width
3 1/4 in
Size
Standard
Drain Port Size
1/8 in
Size - Air Treatment
Standard
Bowl Size - Air Treatment
7.2 oz
Connection Size - Air Treatment
1/2 in NPT
Pipe Size
1/2" NPT
Air Outlet Size
1/2 in
Overall Depth
3 1/4 in
Air Inlet Size
1/2 in

Details

Max. Flow - Air Treatment
130 cfm
Item - Air Filters
General Purpose Filter
Filter Media
Polypropylene
Max. Temp.
125 Degrees F
Bowl Material
Polycarbonate
Includes
Air Filter, Auto Float Drain, Metal Bowl Guard, Polycarbonate Bowl
Max. Pressure
150 psig
Filter Rating
40 micron
For Removal Of
Particles, Water
Max. Flow
130 cfm
Housing Material
Die Cast Zinc
Drain Type
Automatic
Filter Rating - Air Treatment
40 micron
Max. Incoming Pressure - Air Treatment
150 psi
Bowl Material - Air Treatment
Polycarbonate
Item
Compressed Air Filter
Filter Bowl Capacity
7.2 oz
Weight
2.2 lb
Maximum Operating Temperature
125 Degrees F
For Substance Type
Liquid Water, Oil, Particles
For Fluid Type
Oil, Water
Body Material
Zinc
Minimum Operating Temperature
32 Degrees F
Pressure Drop
5 psig
System Location
Air Line
Air Inlet Type
NPT
Drain Included
Yes
Seal Material
Nitrile
Filter Bowl Guard Material
Steel
Maximum Operating Pressure
150 psi
Number of Air Inlets
1
Filter Element Material
Plastic
Air Outlet Type
NPT
Drain Part Compatibility
PS506P
Filter Type
Particulate
Differential Pressure Indicator Included
No
Duty Rating
Heavy Duty
Maximum Flow Rate
130 cfm
Filter Bowl Material
Polycarbonate
Series
07F
Filter Bowl Guard Included
Yes
Modular Connection
Modular Connection
Number of Air Outlets
1
Gauge Included
No

Description

Compressed Air Filter, Filter Type Particulate, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 130 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Overall Width 3 1/4 in, Overall Height 7 11/16 in, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Automatic, Series 07F, Differential Pressure Indicator Included No, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Zinc, Drain Part Compatibility PS506P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.