Zoro Homepage

Compressed Air Filter, Pipe Size 1/4" NPT

  • Mfr # 06F12AC

  • Zoro # G3374450


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/4" NPT
Max. Temp.
125 Degrees F
Overall Height
6 1/4 in
Item - Air Filters
General Purpose Filter
Housing Material
Die Cast Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06F12AC
Zoro #
G3374450
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/4" NPT
Overall Height
6 1/4 in
Bowl Size
4.4 oz.
Size - Air Treatment
Compact
Connection Size - Air Treatment
1/4 in NPT
Bowl Size - Air Treatment
4.4 oz
Size
Compact
Overall Width
2 13/16 in
Air Outlet Size
1/4 in
Air Inlet Size
1/4 in
Overall Depth
2 3/4 in

Details

Max. Temp.
125 Degrees F
Item - Air Filters
General Purpose Filter
Housing Material
Die Cast Zinc
Max. Flow
53 cfm
Filter Rating - Air Treatment
40 micron
Item
Compressed Air Filter
Max. Pressure
150 psig
Max. Flow - Air Treatment
53 cfm
Bowl Material
Polycarbonate
Filter Media
Polypropylene
Drain Type
Manual
Includes
Air Filter, Metal Bowl Guard, Polycarbonate Bowl, Twist Drain
Filter Rating
40 micron
Max. Incoming Pressure - Air Treatment
150 psi
For Removal Of
Particles, Water
Bowl Material - Air Treatment
Polycarbonate
For Fluid Type
Oil, Water
Weight
1.4 lb
Body Material
Zinc
Maximum Operating Pressure
150 psi
Filter Bowl Capacity
4.4 oz
Filter Bowl Guard Included
Yes
Number of Air Outlets
1
Filter Type
Particulate
Seal Material
Nitrile
Series
06F
Maximum Operating Temperature
125 Degrees F
Filter Element Material
Plastic
For Substance Type
Liquid Water, Oil, Particles
Air Outlet Type
NPT
Air Inlet Type
NPT
Drain Included
Yes
Filter Bowl Guard Material
Steel
Modular Connection
Modular Connection
Number of Air Inlets
1
Differential Pressure Indicator Included
No
Minimum Operating Temperature
32 Degrees F
Maximum Flow Rate
53 cfm
Duty Rating
Heavy Duty
Drain Part Compatibility
PS512P
Filter Bowl Material
Polycarbonate
System Location
Air Line
Pressure Drop
5 psig
Gauge Included
No

Description

Compressed Air Filter, Filter Type Particulate, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 53 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Overall Width 2 13/16 in, Overall Height 6 1/4 in, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Manual, Series 06F, Differential Pressure Indicator Included No, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Zinc, Drain Part Compatibility PS512P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.