Zoro Homepage

Compressed Air Filter, Pipe Size 1/4" NPT

  • Mfr # 06F16AC

  • Zoro # G3374539


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Item - Air Filters
General Purpose Filter
Size
Compact
Filter Rating
40 micron
Max. Temp.
125 Degrees F
Overall Height
6 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06F16AC
Zoro #
G3374539
UPC #
696738047815
Country of Origin
United States

Dimensions

Size
Compact
Overall Height
6 1/4 in
Pipe Size
1/4" NPT
Connection Size - Air Treatment
1/4 in NPT
Drain Port Size
1/8 in
Bowl Size - Air Treatment
4.4 oz
Overall Width
2 13/16 in
Size - Air Treatment
Compact
Bowl Size
4.4 oz.
Air Inlet Size
1/4 in
Air Outlet Size
1/4 in
Overall Depth
2 3/4 in

Details

Item
Compressed Air Filter
Item - Air Filters
General Purpose Filter
Filter Rating
40 micron
Max. Temp.
125 Degrees F
Includes
Air Filter, Auto Float Drain, Metal Bowl Guard, Polycarbonate Bowl
Filter Media
Polypropylene
Drain Type
Automatic
Max. Pressure
150 psig
Housing Material
Die Cast Zinc
Bowl Material
Polycarbonate
Max. Flow
53 cfm
Max. Incoming Pressure - Air Treatment
150 psi
For Removal Of
Particles, Water
Bowl Material - Air Treatment
Polycarbonate
Filter Rating - Air Treatment
40 micron
Max. Flow - Air Treatment
53 cfm
Series
06F
For Fluid Type
Oil, Water
Pressure Drop
5 psig
Filter Bowl Material
Polycarbonate
Filter Type
Particulate
System Location
Air Line
Number of Air Inlets
1
Air Outlet Type
NPT
Filter Bowl Guard Included
Yes
Body Material
Zinc
Filter Element Material
Plastic
Modular Connection
Modular Connection
Maximum Operating Pressure
150 psi
Differential Pressure Indicator Included
No
Maximum Operating Temperature
125 Degrees F
Filter Bowl Capacity
4.4 oz
Duty Rating
Heavy Duty
Drain Part Compatibility
PS506P
Seal Material
Nitrile
Drain Included
Yes
For Substance Type
Liquid Water, Oil, Particles
Weight
1.4 lb
Filter Bowl Guard Material
Steel
Maximum Flow Rate
53 cfm
Air Inlet Type
NPT
Number of Air Outlets
1
Minimum Operating Temperature
32 Degrees F
Gauge Included
No

Description

Compressed Air Filter, Filter Type Particulate, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 53 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Overall Width 2 13/16 in, Overall Height 6 1/4 in, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Automatic, Series 06F, Differential Pressure Indicator Included No, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Zinc, Drain Part Compatibility PS506P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.