Zoro Homepage

Connector, Male, Brass, 1/4" Tube Size

  • Mfr # 68PTC-4-4

  • Zoro # G7959447


product price: $7.89
/ea

Key Features

Thread Size
1/4 in
Gasket Material
Buna N
Application
Air
Sub-Category
Connectors
Hex Size
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68PTC-4-4
Zoro #
G7959447
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4 in
Hex Size
9/16 in
Length
1.02 in
Pipe Size
1/4 in
Tube Size
1/4 in
Overall Length
1 1/32 in
Fitting Thread Size
1/4"
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side B Pipe Size
1/4 in
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in

Details

Item
Push-Fit Adapter Fitting
Gasket Material
Buna N
Application
Air
Sub-Category
Connectors
For Use With
SAE J844 Tubing
Type
Male
Pressure (PSI)
250
Temp. Range
-40 Degrees to 200 Degrees F
Standards
DOT FMVSS 571.106, SAE J2494, SAE J2494-3
Material
Brass
Connection
Tube x MNPT
Color
Gold
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
System of Measurement
Imperial
Release Ring Material
Buna N
Release Type
Button
Resistance Properties
Impact-Resistant
Maximum Operating Temperature
200 Degrees F
Fitting Material
Brass
Compatible Tube Material
Nylon
Specific Fitting Shape
Straight Adapter
Fitting Side A Connection Type
Push-to-Connect
Minimum Operating Temperature
-40 Degrees F
Fitting Side B Connection Type
MNPT
Maximum Operating Pressure
250 psi
Fitting Shape
Straight
Connector Type
Adapter
Material Grade
C36000
Series
PTC Brass
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Side 2 Connection Type
MNPT
For Media Type
Air
Operating Pressure - Maximum
250 psi
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Push-Fit Adapter Fitting, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Fitting Thread Size 1/4 In., Material Grade C36000, Color Gold, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 1/32 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.