Zoro Homepage

Control Valve, Bronze, FNPT, 1" Pipe Sz

  • Mfr # M315-4201

  • Zoro # G2189142


product price: $2,398.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Standards
ASTM B62
Required Pressure
6 to 18 psi
Number of Ports
2
Temperature Range
-40 Degrees to 400 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M315-4201
Zoro #
G2189142
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 in
Connection Size - Side 2
1 in
Nominal Valve Size
1 in
Connection Size - Side 1
1 in

Description

Pneumatic Globe Control Valve, Pipe Size 1 in, Max. Input Air Pressure 18 psi, Max. Steam Pressure 250 psi, Connection Type FNPT, Required Pressure 6 to 18 psi, Body Material Bronze, Seat Material 17-4 Stainless Steel, Number of Ports 2, Temperature Range -40 Degrees to 400 Degrees F, Standards ASTM B62

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.