Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Valve, Bronze, FNPT, 3/4" Pipe Sz

  • Mfr # M314-3201

  • Zoro # G2189109


product price: $2,450.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Standards
ASTM B62
Max. Steam Pressure
250 psi
Required Pressure
8 to 20 psi
Pipe Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M314-3201
Zoro #
G2189109
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/4 in
Nominal Valve Size
3/4 in
Connection Size - Side 2
3/4 in
Connection Size - Side 1
3/4 in

Details

Item
Pneumatic Globe Control Valve
Body Material
Bronze
Standards
ASTM B62
Max. Steam Pressure
250 psi
Required Pressure
8 to 20 psi
Seat Material
17-4 Stainless Steel
Temperature Range
-40 Degrees to 400 Degrees F
Max. Input Air Pressure
20 psi
Connection Type
FNPT
Number of Ports
2
Stem Material
17-4PH Stainless Steel
Bonnet Style
Union
Coefficient of Volume (Cv)
8
Connection Type - Side 1
NPT
Connection Gender - Side 2
Female
Operating Temperature - Maximum
400 Degrees F
Maximum Pressure - Operating
20 psi
Connection Type - Side 2
NPT
Operating Temperature - Minimum
-40 Degrees F
Maximum Pressure - Steam
250 psi
NEMA Enclosure Rating
Not Rated
Actuator Operation
Air to Spring
Valve Deactivated State
Normally Closed (NC)
Bonnet Material
Brass
Disc Material
17-4PH Stainless Steel
Globe Valve Type
Z-Body
For Media
Steam
Fail Safe Position
Fail Closed
Actuator Air Pressure - Maximum
20 psi
Actuator Air Pressure - Minimum
8 psi
Actuator Features
Heater
Connection Gender - Side 1
Female
Valve Series
M

Description

Pneumatic Globe Control Valve, Pipe Size 3/4 in, Max. Input Air Pressure 20 psi, Max. Steam Pressure 250 psi, Connection Type FNPT, Required Pressure 8 to 20 psi, Body Material Bronze, Seat Material 17-4 Stainless Steel, Number of Ports 2, Temperature Range -40 Degrees to 400 Degrees F, Standards ASTM B62

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.