Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Valve, SS, 1" Pipe Sz, 6 to 18 psi

  • Mfr # M315-4211

  • Zoro # G2189133


product price: $2,923.99
/ea
Free Shipping & Returns

Key Features

Body Material
316 Stainless Steel
Standards
ANSI B16.34
Temperature Range
-40 Degrees to 400 Degrees F
Max. Steam Pressure
250 psi
Required Pressure
6 to 18 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M315-4211
Zoro #
G2189133
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 in
Nominal Valve Size
1 in
Connection Size - Side 2
1 in
Connection Size - Side 1
1 in

Details

Item
Pneumatic Globe Control Valve
Body Material
316 Stainless Steel
Standards
ANSI B16.34
Temperature Range
-40 Degrees to 400 Degrees F
Max. Steam Pressure
250 psi
Required Pressure
6 to 18 psi
Connection Type
FNPT
Number of Ports
2
Seat Material
Stainless Steel
Max. Input Air Pressure
18 psi
Stem Material
17-4PH Stainless Steel
Bonnet Style
Bolted
Actuator Air Pressure - Minimum
6 psi
Operating Temperature - Minimum
-40 Degrees F
NEMA Enclosure Rating
Not Rated
Maximum Pressure - Operating
18 psi
For Media
Steam
Actuator Air Pressure - Maximum
18 psi
Bonnet Material
316 Stainless Steel
Coefficient of Volume (Cv)
12
Connection Gender - Side 1
Female
Operating Temperature - Maximum
400 Degrees F
Connection Type - Side 2
NPT
Connection Type - Side 1
NPT
Globe Valve Type
Z-Body
Disc Material
17-4PH Stainless Steel
Connection Gender - Side 2
Female
Fail Safe Position
Fail Closed
Actuator Operation
Air to Spring
Actuator Features
Heater
Maximum Pressure - Steam
250 psi
Valve Deactivated State
Normally Closed (NC)
Valve Series
M

Description

Pneumatic Globe Control Valve, Pipe Size 1 in, Max. Input Air Pressure 18 psi, Max. Steam Pressure 250 psi, Connection Type FNPT, Required Pressure 6 to 18 psi, Body Material 316 Stainless Steel, Seat Material Stainless Steel, Number of Ports 2, Temperature Range -40 Degrees to 400 Degrees F, Standards ANSI B16.34

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.