Copper Check Valve, 1.13 Dia x 4 1/2 In L
Mfr # CV9P-14FS-14FS
Zoro # G3167692
product price: $90.39
/ea
Free Shipping & Returns
Key Features
Connection Size
7/8 in
For Use With
All CFC, HCFC and HFC Refrigerants
Outside Dia.
1 1/8 in
Length
4 1/2 in
Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CV9P-14FS-14FS
Zoro #
G3167692
UPC #
687472027027
Country of Origin
United States
Dimensions
Connection Size
7/8 in
Outside Dia.
1 1/8 in
Length
4 1/2 in
Cut Out Length
3 1/2 in
Overall Length
4 1/2 in
Outside Diameter
1 1/8 in
Details
Item
Refrigerant Check Valve
For Use With
All CFC, HCFC and HFC Refrigerants
Material
Copper
Style
Ball, Spring Loaded
Check Valve Style
Spring Loaded Ball
Coefficient of Volume (Cv)
7.52
Product Type
Check Valve
Description
Refrigerant Check Valve, Connection Size 7/8 in, Cut Out Length 3 1/2 in, Outside Dia. 1 1/8 in, Length 4 1/2 in, Material Copper, For Use With All CFC, HCFC and HFC Refrigerants, Style Ball, Spring Loaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.