Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupler

  • Mfr # 24

  • Zoro # G616246080


product price: $28.39
/ea

Key Features

Body Size - Quick Connect Air Couplings
3/8 in
Material
Steel
Coupling Locking Type
Ball
Connection Type
NPTF
Seal Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24
Zoro #
G616246080
UPC #
-
Country of Origin
United States

Dimensions

Body Size - Quick Connect Air Couplings
3/8 in
Thread Size
43167

Details

Item
Quick Coupler
Material
Steel
Coupling Locking Type
Ball
Connection Type
NPTF
Seal Material
Nitrile
Temp. Range
-40 Degrees to 250 Degrees F
Includes Valve
Yes
Standards
A-A-59439 (MIL-C-4109F, ISO 6150-B)
Valve Type
Tubular
For Use With
Air Compressors, Blow Guns, Cleaning Equipment, Drop-Down Air Lines, Grease Guns, Paint Applicators, Pneumatic Air Tools and Hoses, Water Lines

Description

Quick Coupler, Steel, NPTF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.