Coupler, 303 Stainless Steel Body, Sleeve Lock, 1/2"-14 Thread Size
Mfr # SH4-62W
Zoro # G216261360
product price: $176.99
/ea
Free Shipping & Returns
Key Features
Includes Valve
No
Max. Outside Dia.
1 25/32 in
Coupling Component
Socket
Valve Type
Poppet
Connection Type
NPTF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SH4-62W
Zoro #
G216261360
UPC #
-
Country of Origin
United States
Dimensions
Max. Outside Dia.
1 25/32 in
Coupling Size
1/2 in
Overall Length
2 7/8 in
Thread Size
1/2"-14
Details
Includes Valve
No
Coupling Component
Socket
Valve Type
Poppet
Connection Type
NPTF
Item
Coupler
For Use With
Cleaning Equipment, Dry Cleaning, Food and Chemical Processing, High Pressure Fluid Transfer, High Temperature Fluid Transfer, Industrial Hydraulic Lines, Mobile Equipment, Steam Systems, Thermal Management, Water and Coolant Lines
Max. Flow Rate
45.425 lpm
Hose Fitting Gender
Female
Maximum Vacuum
27.4 in Hg
Includes Shut Off
Yes
Standards
ISO 7241-1
Coupling Locking Type
Sleeve
Temp. Range
-65 to 400 Deg F
Seal Material
Ethylene Propylene
Body Material
303 Stainless Steel
Description
Coupler, Socket, 303 Stainless Steel, Coupling Size 1/2 in, Female, Max. Flow Rate 45.425 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.