Coupler, 303 Stainless Steel Body, Thread-to-Connect Lock, 1/4"-18 Thread Size
Mfr # 1141-62
Zoro # G316246212
product price: $90.89
/ea
Free Shipping & Returns
Key Features
Connection Type
NPTF
For Use With
Hydraulic Lines in Corrosive Environments, Off Shore Oil Equipment, Pilot Lines, Test Port Access
Max. Flow Rate
11.356 lpm
Includes Valve
No
Hose Fitting Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1141-62
Zoro #
G316246212
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 3/4 in
Coupling Size
1/4 in
Thread Size
1/4"-18
Details
Connection Type
NPTF
For Use With
Hydraulic Lines in Corrosive Environments, Off Shore Oil Equipment, Pilot Lines, Test Port Access
Max. Flow Rate
11.356 lpm
Includes Valve
No
Hose Fitting Gender
Female
Seal Material
Polyurethane
Body Material
303 Stainless Steel
Item
Coupler
Sleeve Material
Brass
Maximum Vacuum
20 in Hg
Coupling Locking Type
Thread-to-Connect
Coupling Component
Socket
Valve Type
Poppet
Temp. Range
-30 to 180 Deg F
Description
Coupler, Socket, 303 Stainless Steel, Coupling Size 1/4 in, Female, Max. Flow Rate 11.356 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.