Coupler, 316 Stainless Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size
Mfr # 4F-Q4CY-SSP
Zoro # G516245107
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Coupling Size
1/4 in
Overall Length
2 7/32 in
For Use With
Calibration Systems, Control Panels, Gas Chromatographs, Laboratory Equipment, Micro-Contamination Devices, Portable Analyzers
Body Material
316 Stainless Steel
Thread Size
1/4"-18
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4F-Q4CY-SSP
Zoro #
G516245107
UPC #
-
Country of Origin
United States
Dimensions
Coupling Size
1/4 in
Overall Length
2 7/32 in
Thread Size
1/4"-18
Max. Outside Dia.
7/8 in
Details
Item
Coupler
For Use With
Calibration Systems, Control Panels, Gas Chromatographs, Laboratory Equipment, Micro-Contamination Devices, Portable Analyzers
Body Material
316 Stainless Steel
Connection Type
NPT
Hose Fitting Gender
Female
Coupling Component
Socket
Coupling Locking Type
Push-to-Connect
Seal Material
Fluorocarbon
Includes Valve
No
Valve Type
Poppet
Temp. Range
-15 Degrees to 400 Degrees F
Description
Coupler, Socket, 316 Stainless Steel, Coupling Size 1/4 in, Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.