Coupler, 316 Stainless Steel, Fluorocarbon, Push-to-Connect
Mfr # 4A-Q4CY-SSP
Zoro # G516245091
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Body Material
316 Stainless Steel
Includes Valve
No
For Use With
Calibration Systems, Control Panels, Gas Chromatographs, Laboratory Equipment, Micro-Contamination Devices, Portable Analyzers
Coupling Size
1/4 in
Valve Type
Poppet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4A-Q4CY-SSP
Zoro #
G516245091
UPC #
-
Country of Origin
United States
Dimensions
Coupling Size
1/4 in
Details
Body Material
316 Stainless Steel
Includes Valve
No
For Use With
Calibration Systems, Control Panels, Gas Chromatographs, Laboratory Equipment, Micro-Contamination Devices, Portable Analyzers
Item
Coupler
Valve Type
Poppet
Temp. Range
-15 Degrees to 400 Degrees F
Coupling Component
Socket
Seal Material
Fluorocarbon
Coupling Locking Type
Push-to-Connect
Connection Type
A-Lok Tube End
Description
Coupler, Socket, 316 Stainless Steel, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.