Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupler, 316 Stainless Steel, Fluorocarbon, Push-to-Connect

  • Mfr # 8A-Q8CY-SSP

  • Zoro # G716277854


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Coupling Locking Type
Push-to-Connect
Valve Type
Poppet
Coupling Size
1/2 in
Connection Type
A-Lok Tube End
Body Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8A-Q8CY-SSP
Zoro #
G716277854
UPC #
-
Country of Origin
United States

Dimensions

Coupling Size
1/2 in

Details

Coupling Locking Type
Push-to-Connect
Valve Type
Poppet
Connection Type
A-Lok Tube End
Item
Coupler
Body Material
316 Stainless Steel
For Use With
Calibration Systems, Control Panels, Gas Chromatographs, Laboratory Equipment, Micro-Contamination Devices, Portable Analyzers
Seal Material
Fluorocarbon
Temp. Range
-15 Degrees to 400 Degrees F
Coupling Component
Socket
Includes Valve
No

Description

Coupler, Socket, 316 Stainless Steel, Coupling Size 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.