Zoro Homepage

Coupler, 316 Stainless Steel, Fluorocarbon, Push-to-Connect

  • Mfr # 8A-Q8VY-SS

  • Zoro # G216245100


product price: $149.99
/ea
Free Shipping & Returns

Key Features

For Use With
Calibration Systems, Control Panels, Gas Chromatographs, Laboratory Equipment, Micro-Contamination Devices, Portable Analyzers
Body Material
316 Stainless Steel
Includes Valve
No
Seal Material
Fluorocarbon
Temp. Range
-15 Degrees to 400 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8A-Q8VY-SS
Zoro #
G216245100
UPC #
-
Country of Origin
United States

Dimensions

Coupling Size
1/2 in

Details

For Use With
Calibration Systems, Control Panels, Gas Chromatographs, Laboratory Equipment, Micro-Contamination Devices, Portable Analyzers
Body Material
316 Stainless Steel
Includes Valve
No
Item
Coupler
Seal Material
Fluorocarbon
Temp. Range
-15 Degrees to 400 Degrees F
Coupling Locking Type
Push-to-Connect
Valve Type
Poppet
Connection Type
A-Lok Tube End
Coupling Component
Plug

Description

Coupler, Plug, 316 Stainless Steel, Coupling Size 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.