Zoro Homepage

Coupler Alignment Aid, Steel, 2 1/4" L

  • Mfr # 1347570038

  • Zoro # G011934803


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2 1/4 in
System of Measurement
Inch
Compatible with Brand
Parker
Overall Width
1 1/8 in
Thread Size
3/8"-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1347570038
Zoro #
G011934803
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/4 in
Overall Width
1 1/8 in
Thread Size
3/8"-24
Overall Height
1 1/8 in

Details

Item
Coupler Alignment Aid
System of Measurement
Inch
Compatible with Brand
Parker
Weight
0.35 lb
Product Type
Alignment Coupler
Body Material
Steel

Description

Alignment Coupler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.