Zoro Homepage

Coupler Alignment Aid, Steel, 2 3/4" L

  • Mfr # 1347570050

  • Zoro # G111974778


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Overall Height
1 3/8 in
Product Type
Alignment Coupler
Overall Length
2 3/4 in
Thread Size
1/2"-20
Compatible with Brand
Parker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1347570050
Zoro #
G111974778
UPC #
-
Country of Origin
India

Dimensions

Overall Height
1 3/8 in
Overall Length
2 3/4 in
Thread Size
1/2"-20
Overall Width
1 3/8 in

Details

Item
Coupler Alignment Aid
Product Type
Alignment Coupler
Compatible with Brand
Parker
System of Measurement
Inch
Body Material
Steel
Weight
0.55 lb

Description

Coupler Alignment Aid, Mount Type Not Applicable, For Bore Diameter Not Applicable, Body Material Steel, Overall Length 2 3/4 in, Overall Width 1 3/8 in, Overall Height 1 3/8 in, Compatible with Brand Parker, Thread Size 1/2 In.-20, Product Type Alignment Coupler, Weight 0.55 lb, System of Measurement Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.