Zoro Homepage

Coupler Body, Brass, 1/2 In. Pipe, 110 cfm

  • Mfr # B17

  • Zoro # G4874755


product price: $42.49
/ea

Key Features

Interchange Type
Industrial
Material
Brass
Coupling Component
Socket
Hose Fitting Gender
Female
Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B17
Zoro #
G4874755
UPC #
-
Country of Origin
United States

Dimensions

Hose Fitting Size
1/2 in
Coupling Size
1/2 in
Thread Size
1/2" -14
Overall Length
2 15/16 in
Body Size - Quick Connect Air Couplings
1/2 in
Max. Outside Dia.
1 3/16 in

Details

Item
Quick Connect Hose Coupling
Interchange Type
Industrial
Material
Brass
Coupling Component
Socket
Hose Fitting Gender
Female
Connection Type
NPT
Max. Flow Rate
3,114.85 lpm
Coupling Locking Type
Sleeve
Seal Material
Nitrile
Includes Valve
Yes
Temp. Range
-40 Degrees to 250 Degrees F
Application
Pneumatic
Barbed
No
Max. Working Pressure @ 70 F
300 psi
Valve Type
Tubular

Description

Quick Connect Hose Coupling, Industrial, Brass, Socket, Female, NPT, Coupling Size 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.