Coupler Body, Brass, 3/4 In. Pipe, 110 cfm
- Mfr # B38
- Zoro # G4873145
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Interchange Type
Industrial
Material
Brass
Coupling Component
Socket
Hose Fitting Gender
Male
Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B38
- Zoro #
- G4873145
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hose Fitting Size
- 3/4 in
- Coupling Size
- 3/4 in
- Thread Size
- 3/4"-14
- Overall Length
- 2 15/16 in
- Body Size - Quick Connect Air Couplings
- 3/4 in
- Max. Outside Dia.
- 1 1/2 in
- Wire Rope Length
- 2 15/16 in
- Length
- 2 15/16 in
Description
Quick Connect Air Coupling, Industrial, Brass, Socket, Male, Threaded, Coupling Size 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.