Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HF-251-4FP
Zoro #
G4873337
UPC #
-
Country of Origin
United States
Dimensions
Quick Connect Air Coupling Body Size
1/4"
Quick Connect Air Coupling Pipe Size
1/4"
Pipe Size - Quick Connect Air Couplings
1/4"
Body Size - Quick Connect Air Couplings
1/4 in
Coupling Size
1/4 in
Max. Outside Dia.
1 in
Hose Fitting Size
1/4 in
Overall Length
2 3/16 in
Thread Size
1/4" -18
Description
Quick Connect Hose Coupling, Industrial, Brass, Socket, Female, NPT, Coupling Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.