Zoro Homepage
This item is Discontinued.
Parker Coupler Body, Brass, Hose Barb, 25 cfm HF-251-4HB

Coupler Body, Brass, Hose Barb, 25 cfm (Discontinued)

  • Mfr # HF-251-4HB
  • Zoro # G4873276
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HF-251-4HB
Zoro #
G4873276
UPC #
-
Country of Origin
United States

Dimensions

Quick Connect Air Coupling Body Size
1/4"
Quick Connect Air Coupling Barb Size
1/4"
Barb Size - Quick Connect Air Couplings
1/4"
Body Size - Quick Connect Air Couplings
1/4 in
Barb Size
1/4 in
Max. Outside Dia.
1 in
Overall Length
2 13/16 in
Coupling Size
1/4 in
Hose Fitting Size
1/4 in

Description

Quick Connect Hose Coupling, Industrial, Brass, Socket, Male, Hose Barb, Coupling Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.