Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HF-371-4MP
Zoro #
G4882866
UPC #
-
Country of Origin
United States
Dimensions
Hose Fitting Size
1/4 in
Coupling Size
3/8 in
Thread Size
1/4" -18
Overall Length
2 1/2 in
Body Size - Quick Connect Air Couplings
3/8 in
Quick Connect Air Coupling Body Size
3/8"
Pipe Size - Quick Connect Air Couplings
1/4"
Quick Connect Air Coupling Pipe Size
1/4"
Max. Outside Dia.
1 1/16 in
Description
Quick Connect Hose Coupling, Industrial, Brass, Socket, Male, NPT, Coupling Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.