Zoro Homepage
This item is Discontinued.
Parker Coupler Body, Brass, Push On, 25 cfm RF-251-6PL

Coupler Body, Brass, Push On, 25 cfm (Discontinued)

  • Mfr # RF-251-6PL
  • Zoro # G4875123
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF-251-6PL
Zoro #
G4875123
UPC #
N
Country of Origin
United States

Dimensions

Quick Connect Air Coupling Barb Size
3/8"
Barb Size - Quick Connect Air Couplings
3/8"
Quick Connect Air Coupling Body Size
1/4"
Body Size - Quick Connect Air Couplings
1/4 in
Overall Length
2 3/4 in
Pipe Size - Quick Connect Air Couplings
3/8"
Max. Outside Dia.
1 in
Barb Size
3/8 in
Coupling Size
1/4 in
Hose Fitting Size
3/8 in

Description

Quick Connect Hose Coupling, Global Style High Flow, Brass, Socket, Male, Hose Barb, Coupling Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.