Zoro Homepage
This item is Discontinued.
Parker Coupler Body, Brass, Push On, 25 cfm RF-251-8PL

Coupler Body, Brass, Push On, 25 cfm (Discontinued)

  • Mfr # RF-251-8PL
  • Zoro # G4872865
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF-251-8PL
Zoro #
G4872865
UPC #
N
Country of Origin
United States

Dimensions

Quick Connect Air Coupling Barb Size
1/2"
Body Size - Quick Connect Air Couplings
1/4 in
Barb Size - Quick Connect Air Couplings
1/2"
Quick Connect Air Coupling Body Size
1/4"
Overall Length
2 15/16 in
Pipe Size - Quick Connect Air Couplings
1/2"
Coupling Size
1/4 in
Max. Outside Dia.
1 in
Barb Size
1/2 in
Hose Fitting Size
1/2 in

Details

Item
Quick Connect Hose Coupling
Max. Flow
25 cfm
Quick Connect Air Coupling Material
Brass
Connection Type
Hose Barb
Application
Pneumatic
Coupling Locking Type
Push-to-Connect
Quick Connect Air Coupling Hose Connection
Push On
Max. Pressure - Quick Connect Air Couplings
300 psi
Material - Quick Connect Air Couplings
Brass
Finish
Nickel Plated
Interchange Type - Quick Connect Air Couplings
Tru-Flate-Automotive
Quick Connect Air Coupling Locking Type
Push-to-Connect
Quick Connect Air Coupling Product Grouping
Quick Coupler Body
Quick Connect Air Coupling Interchange Type
Tru-Flate-Automotive
Hose Connection - Quick Connect Air Couplings
Push On
Temp. Range
-40 Degrees to 250 Degrees F
Locking Type - Quick Connect Air Couplings
Push-to-Connect
Seals - Quick Connect Air Couplings
Nitrile
Quick Connect Air Coupling Seals
Nitrile
Quick Connect Air Coupling Max. Pressure
300 psi
Material
Brass
Interchange Type
Global Style High Flow
Seal Material
Nitrile
Barbed
Yes
Coupling Component
Socket
Fitting Type
Male Hose Barb
Includes Valve
Yes
For Hose I.D.
1/2 in
Max. Working Pressure @ 70 F
300 psi
Hose Fitting Gender
Male
Valve Type
Tubular
Max. Flow Rate
707.92 lpm

Description

Quick Connect Hose Coupling, Global Style High Flow, Brass, Socket, Male, Hose Barb, Coupling Size 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.