Zoro Homepage

Coupler, Brass Body, Sleeve Lock, 1/4"-18 Thread Size

  • Mfr # BH2-60-609

  • Zoro # G016246062


product price: $38.69
/ea

Key Features

Sleeve Material
Steel
Coupling Component
Socket
Includes Shut Off
Yes
Includes Valve
No
Coupling Locking Type
Sleeve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH2-60-609
Zoro #
G016246062
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/4 in
Coupling Size
1/4 in
Thread Size
1/4"-18

Details

Sleeve Material
Steel
Coupling Component
Socket
Includes Shut Off
Yes
Includes Valve
No
Coupling Locking Type
Sleeve
Connection Type
NPTF
Max. Flow Rate
11.356 lpm
Item
Coupler
Maximum Vacuum
27.4 in Hg
Body Material
Brass
Hose Fitting Gender
Female
Standards
ISO 7241-1
Valve Type
Poppet
For Use With
Cleaning Equipment, Dry Cleaning, Food and Chemical Processing, High Pressure Fluid Transfer, High Temperature Fluid Transfer, Industrial Hydraulic Lines, Mobile Equipment, Steam Systems, Thermal Management, Water and Coolant Lines
Temp. Range
-65 to 400 Deg F

Description

Coupler, Socket, Brass, Coupling Size 1/4 in, Female, Max. Flow Rate 11.356 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.