Zoro Homepage

Coupler, Brass Body, Sleeve Lock, 1/4"-18 Thread Size

  • Mfr # BH2-60Y

  • Zoro # G816261364


product price: $47.25
/ea

Key Features

Includes Shut Off
Yes
Includes Valve
No
Maximum Vacuum
27.4 in Hg
Overall Length
2 1/4 in
Coupling Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH2-60Y
Zoro #
G816261364
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/4 in
Coupling Size
1/4 in
Thread Size
1/4"-18

Details

Includes Shut Off
Yes
Includes Valve
No
Maximum Vacuum
27.4 in Hg
Temp. Range
-65 to 400 Deg F
Max. Flow Rate
11.356 lpm
Standards
ISO 7241-1
Body Material
Brass
Valve Type
Poppet
Seal Material
Fluorocarbon
Coupling Component
Socket
Sleeve Material
Steel
Hose Fitting Gender
Female
Connection Type
NPTF
Item
Coupler
For Use With
Cleaning Equipment, Dry Cleaning, Food and Chemical Processing, High Pressure Fluid Transfer, High Temperature Fluid Transfer, Industrial Hydraulic Lines, Mobile Equipment, Steam Systems, Thermal Management, Water and Coolant Lines
Coupling Locking Type
Sleeve

Description

Coupler, Socket, Brass, Coupling Size 1/4 in, Female, Max. Flow Rate 11.356 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.