Zoro Homepage

Coupler, Brass Body, Sleeve Lock, 1/4"-18 Thread Size

  • Mfr # SM-251-4FP-B

  • Zoro # G616245069


product price: $77.65
/ea
Free Shipping & Returns

Key Features

Thread Size
1/4"-18
Coupling Component
Socket
Connection Type
NPTF
Hose Fitting Gender
Female
Max. Outside Dia.
1 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-251-4FP-B
Zoro #
G616245069
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-18
Max. Outside Dia.
1 1/16 in
Overall Length
2 3/32 in
Coupling Size
1/4 in

Details

Coupling Component
Socket
Connection Type
NPTF
Hose Fitting Gender
Female
Valve Type
Poppet
For Use With
Industrial Hydraulic Lines, Mobile Equipment
Item
Coupler
Includes Shut Off
Yes
Max. Flow Rate
11.356 lpm
Body Material
Brass
Seal Material
Nitrile
Includes Valve
No
Temp. Range
-40 to 250 Deg F
Coupling Locking Type
Sleeve

Description

Coupler, Socket, Brass, Coupling Size 1/4 in, Female, Max. Flow Rate 11.356 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.