Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupler, Brass Body, Thread-to-Connect Lock, 1"-11 1/2 Thread Size

  • Mfr # 6125-16

  • Zoro # G416266936


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Max. Flow Rate
189.27 lpm
Temp. Range
-40 to 250 Deg F
Thread Size
1"-11 1/2
Overall Length
3 7/8 in
Coupling Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6125-16
Zoro #
G416266936
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1"-11 1/2
Overall Length
3 7/8 in
Coupling Size
1 in

Details

Max. Flow Rate
189.27 lpm
Temp. Range
-40 to 250 Deg F
For Use With
Bulk Liquid Transfer, CO2 Transfer, Dump Trailers, Engine Test Stands, Oil Field Equipment, Submersible Pumps
Finish/Coating
Zinc with Clear Trivalent Chromate
Body Material
Brass
Coupling Locking Type
Thread-to-Connect
Includes Valve
No
Coupling Component
Socket
Item
Coupler
Hose Fitting Gender
Female
Sleeve Material
Steel
Connection Type
NPTF
Valve Type
Flat Face
Seal Material
Nitrile

Description

Coupler, Socket, Brass, Coupling Size 1 in, Female, Max. Flow Rate 189.27 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.