Zoro Homepage

Coupler, Brass Body, Thread-to-Connect Lock, 3/4"-14 Thread Size

  • Mfr # 6125-12

  • Zoro # G816290319


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Sleeve Material
Steel
Body Material
Brass
Thread Size
3/4"-14
Temp. Range
-40 to 250 Deg F
Coupling Locking Type
Thread-to-Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6125-12
Zoro #
G816290319
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/4"-14
Overall Length
3 7/32 in
Coupling Size
3/4 in

Details

Sleeve Material
Steel
Body Material
Brass
Temp. Range
-40 to 250 Deg F
Coupling Locking Type
Thread-to-Connect
Connection Type
NPTF
Seal Material
Nitrile
Item
Coupler
For Use With
Bulk Liquid Transfer, CO2 Transfer, Dump Trailers, Engine Test Stands, Oil Field Equipment, Submersible Pumps
Includes Valve
No
Finish/Coating
Zinc with Clear Trivalent Chromate
Valve Type
Flat Face
Max. Flow Rate
105.991 lpm
Hose Fitting Gender
Female
Coupling Component
Socket

Description

Coupler, Socket, Brass, Coupling Size 3/4 in, Female, Max. Flow Rate 105.991 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.