Coupler, Brass, Comp.1/4in, Comp.1/4in

  • Mfr # 398PD-4-2
  • Zoro # G510053739
product price: 
$
63.85
/ea
Sold in multiples of 5 for $319.25

Key Features

Application
Car Wash, Cooling, Medical, Packaging, Pneumatics, Printing
Precleaned Type
Cleaned
Fitting Features
Rigid
Standards
FSC, ISO, RoHS
Resistance Properties
UV-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
398PD-4-2
Zoro #
G510053739
UPC #
-
Country of Origin
United States

Dimensions

Fitting Side 1 Tube Outer Diameter
1/4 in
Thread Size 2
1/8
Fitting Side 2 Pipe Size
1/8 in

Details

Application
Car Wash, Cooling, Medical, Packaging, Pneumatics, Printing
Precleaned Type
Cleaned
Fitting Features
Rigid
Standards
FSC, ISO, RoHS
Resistance Properties
UV-Resistant
Fitting Shape
Double End Shutoff
Fitting Material
Brass
System of Measurement
Imperial
Compatible Fitting Brands
Parker Hannifin
Operating Temperature - Minimum
0 Degrees F
Operating Pressure - Maximum
150 psi
Connector Type
Adapter
Operating Temperature - Maximum
150 Degrees F
Material Grade
CA360
Fitting Side 2 Connection Type
FTG
Finish
Chrome-Plated
For Media Type
Air
Item
Compression Fitting Adapter
Fitting Side 1 Connection Type
Compression

Description

Compression Fitting Adapter, Application Car Wash, Cooling, Medical, Packaging, Pneumatics, Printing, Fitting Material Brass, Material Grade CA360, Compatible Fitting Brands Parker Hannifin, System of Measurement Imperial, Standards FSC, ISO, RoHS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews