Zoro Homepage
This item is Discontinued.
Parker Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/4"-16 Thread Size, FF Series FF-372-8FO

Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/4"-16 Thread Size, FF Series (Discontinued)

  • Mfr # FF-372-8FO
  • Zoro # G4657755
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF-372-8FO
Zoro #
G4657755
UPC #
-
Country of Origin
United States

Dimensions

Coupler Thread Size
3/4"-14
Coupler Body Size
3/8"
Thread Size
3/4"-16
Length
2-45/64"
Overall Length
2 11/16 in
Max. Outside Dia.
1 3/16 in
Coupling Size
3/8 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Quick Coupler Type
Hydraulic Coupler Nipple
Coupler Interchange Type
HTMA
Connection Type
UNF
Coupler Flow Rate
6.0 gpm
Max. Pressure
3000 psi
Coupler Body Material
Steel
Coupler Finish
Zinc Plated
Series
FF
Body Material
Steel
Coupling Locking Type
Ball
Coupler Connection Type
FSAE
Parker Interchange
FF-372-8FO
Seal Material
Nitrile, Polyurethane
For Use With
HTMA Coupler
Bearing Material
Stainless Steel
Locking Mechanism
Ball
Operating Temp. Range
-40 Degrees to 250 Degrees F
Standards
HTMA
Valve Design
Non-Spill
Hansen Interchange
10FFP75UN
Finish/Coating
Plain
Max. Flow Rate
22.71 lpm
Max. Working Pressure @ 70 F
3,000 psi
Includes Shut Off
Yes
Includes Valve
Yes
Valve Type
Non-Spill
Hose Fitting Gender
Female
Coupling Component
Plug
Snap-Tite Interchange
74N6-8EF
Includes Bearing
Yes
Fitting Type
Female UNF

Description

Hydraulic Quick Connect Hose Coupling, Plug, FF Series, Steel, Coupling Size 3/8 in, Female, Max. Working Pressure @ 70 F 3,000 psi, Max. Flow Rate 22.71 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.