Zoro Homepage

Coupler

  • Mfr # PC318V-BP

  • Zoro # G016245003


product price: $37.15
/ea

Key Features

Fitting Connection Type
Hose Barb x Push-Lok
Hose Fitting A Gender
Female
For Hose I.D.
1/2 in
Max. Working Pressure @ 70 F
200 psi
For Hose Dash Size
-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC318V-BP
Zoro #
G016245003
UPC #
-
Country of Origin
United States

Dimensions

For Hose Dash Size
-8
Hose Fitting A Size
1/2 in
Barb Size
1/2 in
Hose Fitting B Size
1/2 in

Details

Fitting Connection Type
Hose Barb x Push-Lok
Hose Fitting A Gender
Female
For Hose I.D.
1/2 in
Max. Working Pressure @ 70 F
200 psi
Hose Fitting A Connection Type
Hose Barb
Item
Coupler
Fitting Material
Brass
Fitting Shape
90 Degrees Elbow
Hose Fitting B Connection Type
Hose Barb

Description

Coupler, For Hose Dash Size -8, For Hose I.D. 1/2 in, 200 psi, Fitting Shape 90 Degrees Elbow, Barb Size 1/2 in, Hose Fitting A Gender Female, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Hose Barb, Fitting Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.