Coupler Plug, Steel, Hose Barb, 110 cfm
Mfr # H5G-J
Zoro # G4874012
product price: $72.19
/eaKey Features
Interchange Type
Industrial
Material
Steel
Coupling Component
Plug
Hose Fitting Gender
Male
Connection Type
Hose Barb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H5G-J
Zoro #
G4874012
UPC #
-
Country of Origin
United States
Dimensions
Hose Fitting Size
1 in
Coupling Size
3/4 in
Barb Size
1 in
Overall Length
3 1/4 in
Body Size - Quick Connect Air Couplings
3/4 in
Max. Outside Dia.
1 1/4 in
Details
Item
Quick Connect Hose Coupling
Interchange Type
Industrial
Material
Steel
Coupling Component
Plug
Hose Fitting Gender
Male
Connection Type
Hose Barb
Finish/Coating
Trivalent Chrome
Max. Flow Rate
3,114.85 lpm
Includes Valve
No
Temp. Range
-40 Degrees to 250 Degrees F
Application
Pneumatic
Max. Working Pressure @ 70 F
300 psi
Barbed
Yes
For Hose I.D.
1 in
Description
Quick Connect Hose Coupling, Industrial, Steel, Plug, Male, Hose Barb, Coupling Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.