Zoro Homepage

Coupler, Steel Body, Ball Lock, 1/2"-14 Thread Size

  • Mfr # 4250-4P

  • Zoro # G416246204


product price: $34.89
/ea

Key Features

Max. Flow Rate
45.425 lpm
Connection Type
NPTF
Coupling Locking Type
Ball
Thread Size
1/2"-14
For Use With
Add-On Hydraulic Circuits, Hydraulic Loaders, Hydraulic Tools, Implement Breakaway, Tractors/Mobile Equipment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4250-4P
Zoro #
G416246204
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-14
Coupling Size
1/2 in
Max. Outside Dia.
1 1/2 in
Overall Length
2 11/16 in

Details

Max. Flow Rate
45.425 lpm
Connection Type
NPTF
Coupling Locking Type
Ball
For Use With
Add-On Hydraulic Circuits, Hydraulic Loaders, Hydraulic Tools, Implement Breakaway, Tractors/Mobile Equipment
Body Material
Steel
Includes Valve
Yes
Valve Type
Poppet
Coupling Component
Socket
Item
Coupler
Finish/Coating
Zinc with Clear Trivalent Chromate
Temp. Range
-40 to 250 Deg F
Standards
ISO 5675
Includes Shut Off
Yes

Description

Coupler, Socket, Steel, Coupling Size 1/2 in, Max. Flow Rate 45.425 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.