Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coupler, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size

  • Mfr # PD242

  • Zoro # G716290280


product price: $51.19
/ea

Key Features

Body Material
Steel
Connection Type
NPTF
Thread Size
1/4"-18
Coupling Locking Type
Push-to-Connect
Overall Length
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD242
Zoro #
G716290280
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-18
Overall Length
2 1/8 in
Max. Outside Dia.
31/32 in
Coupling Size
1/8 in

Details

Body Material
Steel
Connection Type
NPTF
Coupling Locking Type
Push-to-Connect
Seal Material
Nitrile
Temp. Range
-40 to 250 Deg F
Item
Coupler
For Use With
Cooling Systems, Fluid or Air System Maintenance and Troubleshooting, Industrial Hydraulic Systems, Mobile Equipment Engines, System Performance Optimization, System Validation
Standards
ISO 15171-1, SAE J1502
Max. Flow Rate
3.028 lpm
Hose Fitting Gender
Female
Valve Type
Non-Spill
Maximum Vacuum
27.5 in Hg
Includes Valve
No
Finish/Coating
Zinc with Clear Trivalent Chromate
Coupling Component
Socket

Description

Coupler, Socket, Steel, Coupling Size 1/8 in, Female, Max. Flow Rate 3.028 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.