Zoro Homepage

Coupler, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size

  • Mfr # PD243

  • Zoro # G216277842


product price: $64.19
/ea

Key Features

Temp. Range
-40 to 250 Deg F
Thread Size
1/4"-18
Finish/Coating
Zinc with Clear Trivalent Chromate
Connection Type
NPTF
Coupling Component
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD243
Zoro #
G216277842
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-18
Overall Length
2 1/4 in
Max. Outside Dia.
31/32 in
Coupling Size
1/8 in

Details

Temp. Range
-40 to 250 Deg F
Finish/Coating
Zinc with Clear Trivalent Chromate
Connection Type
NPTF
Coupling Component
Socket
Coupling Locking Type
Push-to-Connect
Body Material
Steel
Hose Fitting Gender
Male
Standards
ISO 15171-1, SAE J1502
For Use With
Cooling Systems, Fluid or Air System Maintenance and Troubleshooting, Industrial Hydraulic Systems, Mobile Equipment Engines, System Performance Optimization, System Validation
Item
Coupler
Seal Material
Nitrile
Valve Type
Non-Spill
Max. Flow Rate
3.028 lpm
Includes Valve
No

Description

Coupler, Socket, Steel, Coupling Size 1/8 in, Male, Max. Flow Rate 3.028 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.