Zoro Homepage

Coupler, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size

  • Mfr # PDP242

  • Zoro # G016245041


product price: $97.19
/ea
Free Shipping & Returns

Key Features

Hose Fitting Gender
Female
Coupling Component
Socket
Finish/Coating
Zinc with Clear Trivalent Chromate
For Use With
Cooling Systems, Fluid or Air System Maintenance and Troubleshooting, Industrial Hydraulic Systems, Mobile Equipment Engines, System Performance Optimization, System Validation
Temp. Range
-40 to 250 Deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDP242
Zoro #
G016245041
UPC #
-
Country of Origin
United States

Dimensions

Coupling Size
1/8 in
Thread Size
1/4"-18
Overall Length
2 5/32 in
Max. Outside Dia.
31/32 in

Details

Hose Fitting Gender
Female
Coupling Component
Socket
Finish/Coating
Zinc with Clear Trivalent Chromate
For Use With
Cooling Systems, Fluid or Air System Maintenance and Troubleshooting, Industrial Hydraulic Systems, Mobile Equipment Engines, System Performance Optimization, System Validation
Temp. Range
-40 to 250 Deg F
Seal Material
Nitrile
Coupling Locking Type
Push-to-Connect
Max. Flow Rate
3.028 lpm
Includes Valve
No
Connection Type
NPTF
Item
Coupler
Body Material
Steel

Description

Coupler, Socket, Steel, Coupling Size 1/8 in, Female, Max. Flow Rate 3.028 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.