Coupler, Steel Body, Push-to-Connect Lock, 1/8"-27 Thread Size
Mfr # PD222
Zoro # G916290332
product price: $63.49
/eaKey Features
Temp. Range
-40 to 250 Deg F
Thread Size
1/8"-27
Seal Material
Nitrile
Coupling Locking Type
Push-to-Connect
Body Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD222
Zoro #
G916290332
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/8"-27
Overall Length
1 21/32 in
Max. Outside Dia.
31/32 in
Coupling Size
1/8 in
Details
Item
Coupler
Temp. Range
-40 to 250 Deg F
Seal Material
Nitrile
Coupling Locking Type
Push-to-Connect
Body Material
Steel
Standards
ISO 15171-1, SAE J1502
For Use With
Cooling Systems, Fluid or Air System Maintenance and Troubleshooting, Industrial Hydraulic Systems, Mobile Equipment Engines, System Performance Optimization, System Validation
Connection Type
NPTF
Valve Type
Non-Spill
Max. Flow Rate
3.028 lpm
Includes Valve
No
Coupling Component
Socket
Hose Fitting Gender
Female
Finish/Coating
Zinc with Clear Trivalent Chromate
Description
Coupler, Socket, Steel, Coupling Size 1/8 in, Female, Max. Flow Rate 3.028 lpm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.