Zoro Homepage

Coupler, Steel Body, Push-to-Connect Lock, 7/16"-20 Thread Size

  • Mfr # PD240

  • Zoro # G816245043


product price: $59.39
/ea

Key Features

Coupling Component
Socket
Temp. Range
-40 to 250 Deg F
Overall Length
2 1/8 in
Finish/Coating
Zinc with Clear Trivalent Chromate
Seal Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD240
Zoro #
G816245043
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/8 in
Thread Size
7/16"-20
Max. Outside Dia.
31/32 in
Coupling Size
1/8 in

Details

Coupling Component
Socket
Temp. Range
-40 to 250 Deg F
Finish/Coating
Zinc with Clear Trivalent Chromate
Item
Coupler
Seal Material
Nitrile
Coupling Locking Type
Push-to-Connect
Hose Fitting Gender
Female
Body Material
Steel
Connection Type
UNF
Standards
ISO 15171-1, SAE J1502
Max. Flow Rate
3.028 lpm
For Use With
Cooling Systems, Fluid or Air System Maintenance and Troubleshooting, Industrial Hydraulic Systems, Mobile Equipment Engines, System Performance Optimization, System Validation
Includes Valve
No
Valve Type
Non-Spill

Description

Coupler, Socket, Steel, Coupling Size 1/8 in, Female, Max. Flow Rate 3.028 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.